Shop All Axes, Hatchets, & Splitting Wedges
Halder Simplex
Axe w/Superplastic Face
Mfr # 3007.751
Zoro # G404857771
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood, Hickory
- Overall Length 30.12
- Features All parts can be replaced. Inserts are interchangeable.
- Includes Leather sheath
- Face Superplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3007.751
- Zoro # G404857771
- UPC # 04030618310242
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 30.12 |
Details
Handle Material | Wood, Hickory |
Features | All parts can be replaced. Inserts are interchangeable. |
Includes | Leather sheath |
Face | Superplastic |
Application | Two tools in one, a splitting axe and a soft-face mallet |
Item | Axe w/Superplastic Face |
Description
Axe w/Superplastic Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 11/32", SAE, 6 pt. (54RY78)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 12mm -1.75 (8344)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665635)
- EAZYPOWER Pointed Cone Rotary File, 1/2 in., 1 pcs. (30081)
- HALDER SIMPLEX Halder Simplex Splitting Maul w/Superpl (3007.16)
- ESTWING 14IN ORANGE CAMPERS AXE (EO-25A)
- TRUPER 4LB WD SGL Bit Axe (HM-4HX-C)
- BAREBONES LIVING Barebones Felling Axe (HMS-2103)
- TRUPER Truper DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (132312)
- FEIN Splitting Wedge, Single Bit, Brass (63305013002)
- COLLINS 32731 3.5 lbs Premium Single Bit Axe (CO11077)
- Halder Simplex Hammers and Striking Tools