Shop All Axes, Hatchets, & Splitting Wedges
Halder Simplex
Axe w/Superplastic Face
Mfr # 3007.75
Zoro # G704857778
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood, Hickory
- Overall Length 30.12
- Features All parts can be replaced. Inserts are interchangeable.
- Includes Leather sheath
- Application Two tools in one, a splitting axe and a soft-face mallet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3007.75
- Zoro # G704857778
- UPC # 04030618300809
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 30.12 |
Details
Handle Material | Wood, Hickory |
Features | All parts can be replaced. Inserts are interchangeable. |
Includes | Leather sheath |
Application | Two tools in one, a splitting axe and a soft-face mallet |
Face | Superplastic |
Item | Axe w/Superplastic Face |
Description
Axe w/Superplastic Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #59 (44329)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-40-5PK)
- KRAFT TOOL Round End Magnesium Hand Floa, 12"x3-1/4 (CF072PF)
- HALDER SIMPLEX Axe w/Superplastic Face (3007.751)
- HALDER SIMPLEX Halder Simplex Splitting Maul w/Superpl (3007.16)
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- COLLINS AXE Splitting Maul Fghdl 3Lb (TJ-3FD-C)
- MCGOWAN MFG CO McGowan 1205 FireStone Sport Axe- Sheath Sold Separately (1205)
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- Halder Simplex Axes, Hatchets, & Splitting Wedges