Shop All Hammer Parts
Halder Maxxcraft
Hammer Handle, Mallet, Hickory, 12-1/4 in
Mfr # 3266.01
Zoro # G5317155
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/4 in
- Handle Type Ergonomic
- Type Mallet
- Includes Wedge
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Maxxcraft
- MFR # 3266.01
- Zoro # G5317155
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 1/4 in |
For Eye Opening Length | 1 1/2 in |
For Eye Opening Width | 1 1/2 in |
Description
Replacement Hammer Handle, Handle Material Wood, Overall Length 12 1/4 in, For Eye Shape Oval, For Eye Opening Width 1 1/2 in, For Eye Opening Length 1 1/2 in, Compatible with Brand Maxxcraft, Handle Attachment Wedge, For Maximum Head Weight 4 lb, For Minimum Head Weight 35 oz, Compatible with Grainger Part Number 3ZLT9, Compatible with Manufacturer Model Number 3666.010, Compatible with Series 3666, For Use With Locksmith Hammers, Grip Style Plain, Includes Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2471)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50909)
- J.W. WINCO DIN319-KU-32-M8-E Ball Knob Duroplast Plastic (8NB39/E)
- LINK HANDLES Garden Hoe Handle, 60", Clear, Contractor (66627)
- LINK HANDLES Planter Hoe Handle, 60", Clear, Contractor (66618)
- TRUE TEMPER 36 in L Replacement Sledge Hammer Handle, Wood (2036200)
- LINK HANDLES Handle Hammer Wood 18 Inch (65293)
- ZORO SELECT Tee Nut, Steel, 3/4in. (23020.068)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- OCHSENKOPF Spare Handle, Hickory, 850mm (OX E-96 H-0850)
- Halder Maxxcraft Hammer Parts