Shop All Sledges
This Product is Discontinued
Halder Maxxcraft
Dead Blow Cross Pein Hammer, 3/4 Lb, Wood (Discontinued)
Mfr # 3666003
Zoro # G3411886
This Product is Discontinued
Key Features
- Head Weight 12 oz
- Head Material Steel
- Overall Length 10 1/2 in
- Handle Material Wood
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Maxxcraft
- MFR # 3666003
- Zoro # G3411886
- Country of Origin Germany
- Category Sledges
Dimensions
Overall Length | 10 1/2 in |
Face Diameter | 1 in |
Head Length | 4 1/8 in |
Blade Width | 7/8 in |
Details
Item | Cross Pein Hammer |
Head Weight | 12 oz |
Head Material | Steel |
Handle Material | Wood |
Tether Capable | Tether Capable |
Features | Reduced Rebound, Gentle on the Joints, Increased Power of Impact |
Handle Color | Natural |
Head Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Cross Peen Hammer |
Blade Shape | Rounded |
Grip Material | Rubber |
Grip Style | Plain |
Tether Ready | No |
Non-Sparking | No |
Dead Blow Hammer | No |
Series | 3666 |
Face Shape | Round |
Face Material | Steel |
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Wood, Head Weight 12 oz, Face Diameter 1 in, Overall Length 11 in, Grip Style Plain, Blade Shape Rounded, Blade Width 7/8 in, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Face Material Steel, Face Shape Round, Features Extra Large Protective Handle Sleeve With Rubber Coating, Reduced Rebound, Grip Material Rubber, Handle Color Natural, Head Length 4 1/8 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.