Shop All Sledges
This Product is Discontinued
Halder Maxxcraft
Dead Blow Cross Pein Hammer, 1-1/8 lb. (Discontinued)
Mfr # 3666005
Zoro # G3207933
This Product is Discontinued
Key Features
- Head Weight 18 oz
- Head Material Steel
- Overall Length 13 in
- Handle Material Wood
- Handle Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Maxxcraft
- MFR # 3666005
- Zoro # G3207933
- Country of Origin Germany
- Category Sledges
Dimensions
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Head Width | 1 1/8 in |
Head Length | 4 1/2 in |
Blade Width | 1 1/8 in |
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Wood, Head Weight 18 oz, Face Diameter 1 1/8 in, Overall Length 13 in, Grip Style Plain, Blade Shape Rounded, Blade Width 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Face Material Steel, Face Shape Round, Features Extra Large Protective Handle Sleeve With Rubber Coating, Reduced Rebound, Grip Material Rubber, Handle Color Natural, Head Length 4 1/2 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.