Shop All Shades
Halcyon
Shades, White/Gray, Polyester/PVC, 72In W
Mfr # ALKENZ 48X72 WH/G
Zoro # G8815231
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PVC
- Light Blockage 95%
- UV Protection 95 %
- Fabric Weight 11.36 oz/sq yd
- Blind Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 72 in |
Blind Depth | 3 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | White/Gray |
Material | Polyester/PVC |
Light Blockage | 95% |
UV Protection | 95 % |
Fabric Weight | 11.36 oz/sq yd |
Pattern Name | Weave |
Description
Shades, Material Polyester/PVC, Length 48 In., Width 72 In., Blind Depth 3 In., Color White/Grey, Pattern Name Weave, Closure Type 95, Light Blockage 95 Percent, Fabric Weight 11.36 oz. Per Yard, UV Protection 95 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Bamboo54 5229 Natural Curtain - Natural Bamboo (5229)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Pole (E70.88.30)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- ACHIM IMPORTING Achim TRL376WH12 37 x 72 in. Cords Free Tear Down Light Filtering Window Shade; White (TRL376WH12)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 120inW, Pole (E70.108.50)
- Halcyon Shades