Shop All Shades
Halcyon
Shades, White, Polyester/Aluminum, 84In W
Mfr # VINYL 48X84 WH
Zoro # G8814881
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Color White
- Material Polyester/Aluminum
- Light Blockage 99.9%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 84 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | White |
Material | Polyester/Aluminum |
Light Blockage | 99.9% |
UV Protection | 99.9 % |
Pattern Name | Embossed |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 48 In., Width 84 In., Blind Depth 2.5 In., Color White, Pattern Name Embossed, Closure Type 100, Light Blockage 99.9 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Vinyl (493N65)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- LIVING ACCENTS VNYL 1"" WHT BLND 27X64 (MAX2764WH)
- ALEGRIA 51 in. Wide Stainless Steel PTX Power Shade, Toast (AL2217510)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7320)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- Halcyon Shades