Shop All Shades
Halcyon
Shades, White, Polyester/Aluminum, 72In W
Mfr # VINYL 48X72 WH
Zoro # G8814872
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color White
- Light Blockage 99.9%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 72 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | White |
Light Blockage | 99.9% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Embossed |
Description
Shades, Material Polyester/Aluminum, Length 48 In., Width 72 In., Blind Depth 2.5 In., Color White, Pattern Name Embossed, Closure Type 100, Light Blockage 99.9 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, White, Vinyl (493N60)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- EYECATCHER 36 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511838)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- LIPPERT KIT - THIN SHADE (786037)
- FRIEDLAND Jupiter White Economy Roller Shade 73 in. W (JU7W)
- Halcyon Shades