Shop All Shades
Halcyon
Shades, White, Polyester/Aluminum, 60In W
Mfr # VINYL 60X60 WH
Zoro # G8814897
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color White
- Material Polyester/Aluminum
- Light Blockage 99.9%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60 in |
Width | 60 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | White |
Material | Polyester/Aluminum |
Light Blockage | 99.9% |
UV Protection | 99.9 % |
Pattern Name | Embossed |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 60 In., Width 60 In., Blind Depth 2.5 In., Color White, Pattern Name Embossed, Closure Type 100, Light Blockage 99.9 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESDAR Circle 30" W, 30" L, 29.5" H, Wood Top, White (JBTAB370-30)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- FLASH FURNITURE Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-01-PAD-RTAB-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- SAFE STYLES Safe Styles UBD355X48WT Cordless Light Filtering Pleated Shade; White - 35.5 x 48 in. (UBD355X48WT)
- FRIEDLAND Jupiter White Economy Roller Shade 73 in. W (JU7W)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 23"W, Tan (G4.L.2372)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- Halcyon Shades