Shop All Shades
Halcyon
Shades, White, Polyester/Aluminum, 36In W
Mfr # VINYL 36X36 WH
Zoro # G8814811
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color White
- Material Polyester/Aluminum
- Light Blockage 99.9%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 36 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | White |
Material | Polyester/Aluminum |
Light Blockage | 99.9% |
UV Protection | 99.9 % |
Pattern Name | Embossed |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 36 In., Blind Depth 2.5 In., Color White, Pattern Name Embossed, Closure Type 100, Light Blockage 99.9 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILEWICH 36 in. L X 24 in. W Orange Skinny Stripe Polyester/Vinyl Utility Mat (200133-010)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- SAN MIGUEL Caliente Orb Lighting (292996)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- EYECATCHER 36 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511838)
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-060-13)
- Halcyon Shades