Shop All Window Shades
Halcyon
Shades, Gray/Silver, 72In L x 72In W
Mfr # TR 72X72 G/S
Zoro # G8814565
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Color Gray/Silver
- Material Polyester/Aluminum
- Light Blockage 97%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halcyon
- MFR # TR 72X72 G/S
- Zoro # G8814565
- Country of Origin United States
- Category Window Shades
Dimensions
Length | 72 in |
Width | 72 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Gray/Silver |
Material | Polyester/Aluminum |
Light Blockage | 97% |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 72 In., Width 72 In., Blind Depth 2.5 In., Color Grey/Silver, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 97 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Chrome (205100140)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-034-01)
- PLANON 73 in. Venus White Economy Light Filtering Roller Shade (PL2515339)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 48"W, Ivory (G4.L.4872)
- Halcyon Window Shades