Shop All Window Shades
Halcyon
Shades, Gray/Silver, 72In L x 60In W
Mfr # TR 72X60 G/S
Zoro # G8814556
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Gray/Silver
- Material Polyester/Aluminum
- Light Blockage 97%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halcyon
- MFR # TR 72X60 G/S
- Zoro # G8814556
- Country of Origin United States
- Category Window Shades
Dimensions
Length | 72 in |
Width | 60 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Gray/Silver |
Material | Polyester/Aluminum |
Light Blockage | 97% |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 72 In., Width 60 In., Blind Depth 2.5 In., Color Grey/Silver, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 97 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- EYECATCHER 30 x 72 in. Cordless Celestial Sheer Double Layered Shade, Linen (EY2511620)
- BLINDS VNYL 1 in. WHT BLND 43X64 (MAX4364WH)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- SAFE STYLES Safe Styles UBQ32X72NV Cordless Roman Shade; Navy - 32 x 72 in. (UBQ32X72NV)
- Halcyon Window Shades