Shop All Shades
Halcyon
Shades, Gray/Silver, 60In L x 60In W
Mfr # TR 60X60 G/S
Zoro # G8814531
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Gray/Silver
- Material Polyester/Aluminum
- Light Blockage 97%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60 in |
Width | 60 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Gray/Silver |
Material | Polyester/Aluminum |
Light Blockage | 97% |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 60 In., Width 60 In., Blind Depth 2.5 In., Color Grey/Silver, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 97 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- HOMELEGANCE Teague Dining Table (2544-64)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- SAFE STYLES Safe Styles UBD43X72CM Cordless Light Filtering Pleated Shade; Camel - 43 x 72 in. (UBD43X72CM)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 23"W, Tan (G4.L.2372)
- EYECATCHER 29 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511833)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 60X64"" (MAX6064AL)
- Halcyon Shades