Shop All Shades
Halcyon
Shades, Gray/Silver, 48In L x 84In W
Mfr # TR 48X84 G/S
Zoro # G8814522
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Color Gray/Silver
- Light Blockage 97%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 84 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Gray/Silver |
Light Blockage | 97% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 48 In., Width 84 In., Blind Depth 2.5 In., Color Grey/Silver, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 97 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-034-01)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- EYECATCHER Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 35 x 64 in. (EY3145)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-060-13)
- Halcyon Shades