Shop All Shades
Halcyon
Shades, Gray/Silver, 36In L x 72In W
Mfr # TR 36X72 G/S
Zoro # G8814486
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Gray/Silver
- Material Polyester/Aluminum
- Light Blockage 97%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 72 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Gray/Silver |
Material | Polyester/Aluminum |
Light Blockage | 97% |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 72 In., Blind Depth 2.5 In., Color Grey/Silver, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 97 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 264751 55 x 72 in. Jupiter Economy Roller Shade; White (264751)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- LIPPERT KIT - THIN SHADE (786037)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- Halcyon Shades