Shop All Shades
Halcyon
Shades, Gray/Silver, 36In L x 36In W
Mfr # TR 36X36 G/S
Zoro # G8814452
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Gray/Silver
- Light Blockage 97%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 36 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Gray/Silver |
Light Blockage | 97% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 36 In., Blind Depth 2.5 In., Color Grey/Silver, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 97 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SONNET INDUSTRIES Sonnet Industries T-4652 Atomic Desk Clock with Bright Blue Light and 1.5 in. High numbers (T-4652)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- MAXIM Fabric Shade 3"T x 6"H x 7"B (SHD123WH)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7320)
- EYECATCHER 30 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511834)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277835 6 mil Room Darkening Vinyl Window Shade; White - 37 x 78 in. (5277835)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-030-01)
- Halcyon Shades