Shop All Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 84In W
Mfr # TR 36X84 G/G
Zoro # G8814617
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Color Gray
- Material Polyester/Aluminum
- Light Blockage 93%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 84 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Gray |
Material | Polyester/Aluminum |
Light Blockage | 93% |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 84 In., Blind Depth 2.5 In., Color Grey, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- ACHIM IMPORTING Achim TRS556WH12 55 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS556WH12)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- EYECATCHER 29 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511833)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- Halcyon Shades