Shop All Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 84In W
Mfr # EM 36X84 G/G
Zoro # G8814014
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Color Gray
- Material Polyester/Aluminum
- Light Blockage 93%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 84 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Gray |
Material | Polyester/Aluminum |
Light Blockage | 93% |
UV Protection | 99.9 % |
Pattern Name | Embossed |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 84 In., Blind Depth 2.5 In., Color Grey, Pattern Name Embossed, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277678 4 mil Room Darkening Vinyl Window Shade; White - 37 x 72 in. (5277678)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- Halcyon Shades