Shop All Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 72In W
Mfr # TR 48X72 G/G
Zoro # G8814635
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Gray
- Light Blockage 93%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 72 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Gray |
Light Blockage | 93% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 48 In., Width 72 In., Blind Depth 2.5 In., Color Grey, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 6014353 55 in. x 72 in. Friedland Economy Light Filtering Roller Shade; Venus Ivory (6014353)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Pole (E70.108.30)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 120inW, Pole (E70.108.50)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- Halcyon Shades