Shop All Window Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 72In W
Mfr # EM 72X72 G/G
Zoro # G8814084
original price:
$609.02
28% off
new price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Gray
- Light Blockage 93%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halcyon
- MFR # EM 72X72 G/G
- Zoro # G8814084
- Country of Origin Germany
- Category Window Shades
Dimensions
Length | 72 in |
Width | 72 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Gray |
Light Blockage | 93% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Pattern Name | Embossed |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 72 In., Width 72 In., Blind Depth 2.5 In., Color Grey, Pattern Name Embossed, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 48"W, Ivory (G4.L.4872)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-060-13)
- Halcyon Window Shades