Shop All Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 72In W
Mfr # EM 60X72 G/G
Zoro # G8814066
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Gray
- Light Blockage 93%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 72 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Gray |
Light Blockage | 93% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Pattern Name | Embossed |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 60 In., Width 72 In., Blind Depth 2.5 In., Color Grey, Pattern Name Embossed, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- KENNEY MFG Curtain Rod Hd 48-84 Wht (KN512)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Motor (E80.48.30)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-060-13)
- LIVING ACCENTS VNYL 1"" WHT BLND 39X64 (MAX3964WH)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- Halcyon Shades