Shop All Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 60In W
Mfr # TR 72X60 G/G
Zoro # G8814671
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Gray
- Light Blockage 93%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 72 in |
Width | 60 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Gray |
Light Blockage | 93% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 72 In., Width 60 In., Blind Depth 2.5 In., Color Grey, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Rotary Magazine Holder (592804GR)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- EYECATCHER 30 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511834)
- ALEGRIA 51 in. Wide Stainless Steel PTX Power Shade, Toast (AL2217510)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Pole (E70.108.30)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- Halcyon Shades