Shop All Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 60In W
Mfr # EM 60X60 G/G
Zoro # G8814057
original price:
$522.24
31% off
new price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Gray
- Material Polyester/Aluminum
- Light Blockage 93%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 60 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Gray |
Material | Polyester/Aluminum |
Light Blockage | 93% |
UV Protection | 99.9 % |
Pattern Name | Embossed |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 60 In., Width 60 In., Blind Depth 2.5 In., Color Grey, Pattern Name Embossed, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Gray (G4.B.3548)
- PERFECTTWINKLE Cut Floral Window Premium Privacy Film Window - 24 in. (PE124857)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Motor (E80.108.30)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277835 6 mil Room Darkening Vinyl Window Shade; White - 37 x 78 in. (5277835)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- Halcyon Shades