Shop All Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 60In W
Mfr # EM 48X60 G/G
Zoro # G8814023
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Gray
- Material Polyester/Aluminum
- Light Blockage 93%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 60 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Gray |
Material | Polyester/Aluminum |
Light Blockage | 93% |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Embossed |
Description
Shades, Material Polyester/Aluminum, Length 48 In., Width 60 In., Blind Depth 2.5 In., Color Grey, Pattern Name Embossed, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB691)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- EYECATCHER 30 x 72 in. Cordless Celestial Sheer Double Layered Shade, Linen (EY2511620)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- SAFE STYLES Safe Styles UBQ32X72NV Cordless Roman Shade; Navy - 32 x 72 in. (UBQ32X72NV)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 72"W, Tan (G3.L.7272)
- Halcyon Shades