Shop All Shades
Halcyon
Shades, Gray, Polyester/Aluminum, 48In W
Mfr # TR 36X48 G/G
Zoro # G8814583
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Gray
- Material Polyester/Aluminum
- Light Blockage 93%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 48 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Gray |
Material | Polyester/Aluminum |
Light Blockage | 93% |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 48 In., Blind Depth 2.5 In., Color Grey, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- PLANON 73 in. Venus White Economy Light Filtering Roller Shade (PL2515339)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- LIVING ACCENTS VNYL 1"" WHT BLND 46X64 (MAX4664WH)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Pole (E70.48.30)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- Halcyon Shades