Shop All Shades
Halcyon
Shades, Dark Gray, Polyester/PVC, 36In W
Mfr # ALKENZ 36X36 DG
Zoro # G8815536
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Blockage 95%
- Material Polyester/PVC
- UV Protection 95 %
- Pattern Name Weave
- Blind Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 36 in |
Blind Depth | 3 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Dark Gray |
Light Blockage | 95% |
Material | Polyester/PVC |
UV Protection | 95 % |
Pattern Name | Weave |
Fabric Weight | 11.36 oz/sq yd |
Description
Shades, Material Polyester/PVC, Length 36 In., Width 36 In., Blind Depth 3 In., Color Dark Grey, Pattern Name Weave, Closure Type 95, Light Blockage 95 Percent, Fabric Weight 11.36 oz. Per Yard, UV Protection 95 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- FRIEDLAND 73 in. Venus White Economy Light Filtering Roller Shade (6014357)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- SAFE STYLES Safe Styles UBG27X64PO Cordless Light Filtering Top Down Bottom Up Shade; White - 27 x 64 in. (UBG27X64PO)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Pole (E70.48.30)
- Halcyon Shades