Shop All Shades
Halcyon
Shades, Bronze, Polyester/Aluminum, 84In W
Mfr # TR 48X84 B/B
Zoro # G8814407
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Color Bronze
- Material Polyester/Aluminum
- Light Blockage 89%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 in |
Width | 84 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Bronze |
Material | Polyester/Aluminum |
Light Blockage | 89% |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 48 In., Width 84 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 89 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Antimicrobial, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-MBLK)
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- DURAMAX Farmhouse cabinet (68062)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- RALPH FRIEDLAND & BROTHERS ralph friedland Roller Shade, 78 in L, 37 in W, Vinyl, White (LI3778WH)
- LIPPERT KIT - THIN SHADE (786037)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 264751 55 x 72 in. Jupiter Economy Roller Shade; White (264751)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- Halcyon Shades