Shop All Shades
Halcyon
Shades, Bronze, Polyester/Aluminum, 84In W
Mfr # TR 36X84 B/S
Zoro # G8814251
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Color Bronze
- Material Polyester/Aluminum
- Light Blockage 98%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 84 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Bronze |
Material | Polyester/Aluminum |
Light Blockage | 98% |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 84 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 98 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- LUXOR 27" LP TABLE (LP27-B)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- ALEGRIA 51 in. Wide Stainless Steel PTX Power Shade, Toast (AL2217510)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- LIVING ACCENTS VNYL 1"" WHT BLND 39X64 (MAX3964WH)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-060-13)
- Halcyon Shades