Shop All Shades
Halcyon
Shades, Bronze, Polyester/Aluminum, 72In W
Mfr # TR 36X72 B/S
Zoro # G8814242
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Bronze
- Light Blockage 98%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 72 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Bronze |
Light Blockage | 98% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 72 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 98 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO High Base for 4998GRR Flat File, Grey (4979GR)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- RICHELIEU HARDWARE Adjustable Stainless Steel Leg, 27 in (686 mm), Stainless Steel (61758627170)
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- SAFE STYLES Safe Styles UBG27X64PO Cordless Light Filtering Top Down Bottom Up Shade; White - 27 x 64 in. (UBG27X64PO)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-030-01)
- ACHIM IMPORTING Achim 55 x 72 in. Cordless Privacy Jute Shade, Grey (CPS556GY01)
- WESTINGHOUSE Westinghouse 8109400 4.25 x 4.25 in. Frosted Pleated Design Replacement Lamp Glass Shade; Pack of 6 (149694)
- SUN ZERO 80 x 63 in. Window Shade White (6027883)
- Halcyon Shades