Shop All Shades
Halcyon
Shades, Bronze, Polyester/Aluminum, 72In W
Mfr # TR 36X72 B/B
Zoro # G8814364
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Bronze
- Light Blockage 89%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 72 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Bronze |
Light Blockage | 89% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 72 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 89 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- FLASH FURNITURE Fabric Stack Chair, Green (XU-60153-GN-GG)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- EYECATCHER Top-Down Bottom-Up Cordless Honeycomb Cellular Shade, White - 36 x 64 in. (EY2511607)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 72"W, Tan (G3.L.7272)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- EYECATCHER 36 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511838)
- Halcyon Shades