Shop All Shades
Halcyon
Shades, Bronze, Polyester/Aluminum, 60In W
Mfr # TR 60X60 B/S
Zoro # G8814294
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Bronze
- Material Polyester/Aluminum
- Light Blockage 98%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 60 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Bronze |
Material | Polyester/Aluminum |
Light Blockage | 98% |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 60 In., Width 60 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 98 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads, Black Fabric (GO-WY-85-6-GG)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 23"W, Tan (G4.L.2372)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-034-01)
- EYECATCHER Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 35 x 64 in. (EY3145)
- Halcyon Shades