Shop All Shades
Halcyon
Shades, Bronze, Polyester/Aluminum, 60In W
Mfr # TR 60X60 B/B
Zoro # G8814416
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Bronze
- Light Blockage 89%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 60 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Bronze |
Light Blockage | 89% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Pattern Name | Traditional/Smooth |
Fabric Weight | 5.95 oz/sq yd |
Description
Shades, Material Polyester/Aluminum, Length 60 In., Width 60 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 89 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Curtain Panel (02585-70-096-01)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- BAXTON STUDIO Garan Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair (211-12745-ZORO)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- SAFE STYLES Safe Styles UBD355X48WT Cordless Light Filtering Pleated Shade; White - 35.5 x 48 in. (UBD355X48WT)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- LIPPERT KIT - THIN SHADE (786037)
- JENSENDISTRIBUTIONSERVICES 6 mil Room Darkening Vinyl Window Shade, Ivory - 55 x 78 in. (MI2630083)
- EYECATCHER Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 35 x 64 in. (EY3145)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0699 Glacier Window Premium Film - 24 in. (PF0699)
- Halcyon Shades