Shop All Shades
Halcyon
Shades, Bronze, Polyester/Aluminum, 48In W
Mfr # TR 36X48 B/S
Zoro # G8814224
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Bronze
- Light Blockage 98%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 36 in |
Width | 48 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Bronze |
Light Blockage | 98% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 48 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 98 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 2532)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- EYECATCHER 30 x 72 in. Cordless Celestial Sheer Double Layered Shade, Linen (EY2511620)
- SAFE STYLES Safe Styles UBG27X64PO Cordless Light Filtering Top Down Bottom Up Shade; White - 27 x 64 in. (UBG27X64PO)
- FRIEDLAND 73 in. Venus White Economy Light Filtering Roller Shade (6014357)
- Halcyon Shades