Shop All Shades
Halcyon
Shades, Bronze, Polyester/Aluminum, 48In W
Mfr # TR 36X48 B/B
Zoro # G8814346
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Bronze
- Material Polyester/Aluminum
- Light Blockage 89%
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 48 in |
Blind Depth | 2.5 in |
Mounting Dimension | 2 in |
Details
Item | Shades |
Color | Bronze |
Material | Polyester/Aluminum |
Light Blockage | 89% |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Traditional/Smooth |
Description
Shades, Material Polyester/Aluminum, Length 36 In., Width 48 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Traditional/Smooth, Closure Type 100, Light Blockage 89 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Alarm Dial Keywound Wht (15550)
- ATLAS COMMERCIAL PRODUCTS Roll of 3/4 Vinyl Bullnose Edging for Plywood Folding Tables, 500 Ft. (WFT5-EDGING)
- MANTUA King Premium Platform Bed Base, PR (PB66)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-030-01)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Motor (E80.48.30)
- SAFE STYLES Safe Styles UBQ32X72NV Cordless Roman Shade; Navy - 32 x 72 in. (UBQ32X72NV)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 72"W, Tan (G3.L.7272)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- FRIEDLAND Jupiter White Economy Roller Shade 73 in. W (JU7W)
- Halcyon Shades