Shop All Shades
Halcyon
Shades, Bronze, 72In L x 60In W
Mfr # EM 72X60 B/S
Zoro # G8813716
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60 in
- Color Bronze
- Light Blockage 98%
- Material Polyester/Aluminum
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 72 in |
Width | 60 in |
Mounting Dimension | 2 in |
Blind Depth | 2.5 in |
Details
Item | Shades |
Color | Bronze |
Light Blockage | 98% |
Material | Polyester/Aluminum |
UV Protection | 99.9 % |
Fabric Weight | 5.95 oz/sq yd |
Pattern Name | Embossed |
Description
Shades, Material Polyester/Aluminum, Length 72 In., Width 60 In., Blind Depth 2.5 In., Color Bronze, Pattern Name Embossed, Closure Type 100, Light Blockage 98 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE 18" Analog Thermometer Wall Clock, Brown (50314A2)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- RLM DISTRIBUTION 36 x 72 in. White Temporary Window Shade (HO2514881)
- EYECATCHER 29 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511833)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-060-13)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- EYECATCHER 27 x 72 in. Cordless Celestial Sheer Double Layered Shade, Linen (EY2511618)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0699 Glacier Window Premium Film - 24 in. (PF0699)
- Halcyon Shades