Shop All Hook & Loop Rolls
Halco Usa
Reclosable Fastener, Rubber Adhesive, 27.5 yds, 4 in Wd, Black
Mfr # ABL400
Zoro # G3913983
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Width 4 in
- Length 27.5 yds
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halco Usa
- MFR # ABL400
- Zoro # G3913983
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Rolls
Dimensions
Width | 4 in |
Length | 27.5 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Features | Rubber Adhesive |
Standards | Mil Spec, FMVS |
Description
Rubber PSA Black Loop,4 In. x 27.5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 40 mm L, 5 PK (HC3B08040-005P1)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- MIDWEST FASTENER 5/16" x 2-1/4" Square Wire Lock Pins 4PK (36485)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3059)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWL34)
- HALCO USA Reclosable Fastener, 25 yds, Black (191051)
- HALCO USA Back-to-Back Strap, 55 yds, 1/2 in Wd, Black (IB2B12-55)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWH34)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Wh, 1PK, 75', 3/4" Wd, White (VEL113)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, White (189811)
- VELCRO BRAND Reclosable Fastener, 10 ft, 1" Wd, White (VEK91110)
- Halco Usa Hook & Loop Rolls