Shop All Hook & Loop Strips
Halco Usa
Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black
Mfr # ABL34
Zoro # G3913922
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Length 27.5 yds
- Hook and Loop Shape Roll
- Features Rubber Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halco Usa
- MFR # ABL34
- Zoro # G3913922
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Strips
Dimensions
Width | 3/4 in |
Length | 27.5 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Features | Rubber Adhesive |
Standards | Mil Spec, FMVS |
Description
Hook and Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07001.050.0150)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9080177)
- TAMPER-PRUF SCREWS #10-32 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141516)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABL100)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, White (AWL200)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABL200)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWL100)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABH34)
- HALCO USA Back-to-Back Strap, 27.5 yds, 1 in Wd, Black (IB2B100)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 1 in Wd, Black, 50 PK (1X4KIHLM)
- Halco Usa Hook & Loop Strips