Shop All Hook & Loop Strips
Halco Usa
Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black
Mfr # ABH34
Zoro # G3913889
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Length 27.5 yds
- Hook and Loop Shape Roll
- Features Rubber Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halco Usa
- MFR # ABH34
- Zoro # G3913889
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Strips
Dimensions
Width | 3/4 in |
Length | 27.5 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Features | Rubber Adhesive |
Standards | Mil Spec, FMVS |
Description
Hook and Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 10 PK (FBHEXB12134FTP10)
- ZORO SELECT Carriage Bolt, 5/16-18 x 1, PK100 (U08305.031.0100)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (9079911)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABH100)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABH200)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, White (AWH200)
- HALCO USA Hook and Loop (SSL100)
- HALCO USA Back-to-Back Strap, 27.5 yds, 3/4 in Wd, Black (IB2B34)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWL100)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, Black, 2 PK (90199)
- Halco Usa Hook & Loop Strips