Shop All Hook & Loop Rolls
Halco Usa
Reclosable Fastener, 25 yds, Black
Mfr # 191051
Zoro # G2133505
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Length 25 yds
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halco Usa
- MFR # 191051
- Zoro # G2133505
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Length | 25 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Hook and Loop Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.013.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580060SP-003P2)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01210.037.0400)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWH34)
- HALCO USA Back-to-Back Strap, 55 yds, 1/2 in Wd, Black (IB2B12-55)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWL34)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 4 in Wd, Black (ABL400)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3530)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (151492)
- 3M RF6741 ScotchA 1in x 48in Black Extreme Fastener (399RF6741)
- Halco Usa Hook & Loop Rolls