Shop All LED Light Bulbs
Halco Lighting Technologies
12.5-Watt 4 ft. Linear T8 LED Tube Light Bulb Non-Dimmable Bypass Type B Bright White 3500K, 25PK
Mfr # T848FR12/835/BYP4/DSE/LED 84886
Zoro # G609991676
product price: $900.99
/pk 25, $36.04/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halco Lighting Technologies
- MFR # T848FR12/835/BYP4/DSE/LED 84886
- Zoro # G609991676
- UPC # 807154848867
- Country of Origin United States
- Category LED Light Bulbs
Description
ProLED T8 Linear Bypass Lamps are energy efficient, long-lasting replacements for traditional T8 and T12 fluorescent linear lamps. Most reliable and efficient way to retrofit existing Linear Fluorescent T8 and T12 luminaires with simple rewiring. Re-wiring necessary to remove the ballasts. 50,000-hour life resulting in lower maintenance costs over time.Brightness: 1650 LumensLifetime: 50,000-hoursColor temperature: 3500K, 83 CRI bright whiteEnergy used 12.5-Watt equivalent to a 32-Watt fluorescent light bulbT8 LED lamp ideal for use in laundry rooms, kitchens, garages, basements or large commercial spacesNon-dimmableSingle or double ended power5-year warrantyUses 60% less energy than a standard fluorescent T8 and lasts up to 66% longerAC line voltage wired to either single end or double end of the lampSuitable for use in totally enclosed luminairesRequires re-wiring necessary to remove the ballastThermal limitation causes lamp to turn off if ballast was left connected
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Metal Halide 6Pk (MS400/BU-ONLY)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Izt-3S32-Sc (IZT-3S32-SC)
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- J.W. SPEAKER LED Worklamp, Flood Pattern, 12/24V (1501641)
- EURI LIGHTING LED Downlight 60W Dim ES (DLC4S-2040e)
- ILC Replacement for Halco Br40fl13/830/led replacement light bulb lamp (BR40FL13/830/LED HALCO)
- FEIT ELECTRIC Linear Plug & Play Daylight 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence 2 p, 10PK (T1248HO850LED2R)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-W)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 3500K Natural White Dimmable E26 Base 6-Pack (LR31862-6PK)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- FEIT ELECTRIC LED MR16 GU10 DL 50W 3PK (BPMR16FGU59503)
- Halco Lighting Technologies LED Light Bulbs