Shop All Incandescent Light Bulbs
Halco Lighting
Halco Lighting JC50 Sta-Rite 12V 50W Bayonet Style
Mfr # JC50
Zoro # G704119517
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Dimmable Yes
- Application Track lighting, Recessed lighting, Landscape Lighting
- Overall Length 1.58 in
- Operating Position Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halco Lighting
- MFR # JC50
- Zoro # G704119517
- UPC # 20807154170146
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Overall Length | 1.58 in |
Maximum Overall Diameter | 0.39 in |
Details
Voltage | 12V |
Dimmable | Yes |
Application | Track lighting, Recessed lighting, Landscape Lighting |
Operating Position | Universal |
Average Life (hrs) | 3000 |
Filament Type | C-8 |
Color Temperature | 2950K |
Bulb Type | T4 |
Residential / Commercial | Residential, Commercial |
Lens Color | Clear |
Wattage | 20W |
CRI | 99 |
Input Frequency (Hz) | 60 |
Initial Lumens | 900 |
Description
50 watt 12 volt Bi-Pin (G6.35) Base Prism Halogen Incandescent Halco Light Bulb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/830/ECO)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- PELICAN LED Headlamp, AA Batteries (2780)
- SOUTHWIRE Wire Guard, Steel, Blk, Use w/String Lights (111414)
- ILC Replacement for Zoro 5v211 replacement light bulb lamp (5V211 ZORO)
- ILC Replacement for Light Bulb / Lamp 75a21/rs replacement light bulb lamp, 2PK (75A21/RS LIGHT BULB / LAMP)
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- ILC Replacement for HALCO 103524 (103524 HALCO)
- ILC Replacement for Sylvania 50a/rs/sl 75V replacement light bulb lamp (50A/RS/SL 75V SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, H4651B (H4651B)
- Halco Lighting Incandescent Light Bulbs