Shop All Light Fixture Parts
Halco Lighting
Halco Lighting BR40FL300 120V 300W Flood Lamp Replacement Bulb
Mfr # BR40FL300
Zoro # G403986854
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.61 in
- Nominal Length 6.61 in
- Lens Color Clear
- Application General lighting, Standard
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halco Lighting
- MFR # BR40FL300
- Zoro # G403986854
- UPC # 807154140350
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6.61 in |
Nominal Length | 6.61 in |
Outside Dia. | 4.92 in |
Details
Lens Color | Clear |
Application | General lighting, Standard |
Voltage | 130V |
Rated Life | 5,000 hours |
Watts | 300W |
Dimmable | Dimmable |
Material | Brass |
Bulb Base Type | Medium |
Input Frequency | 60 Hz |
Operating Position | Universal |
CRI | 99 |
Filament | CC-9 |
Description
Features:
- Wattage 300W
- Base E-26 Medium Flood Pool
- 3050K
- Volts 115
- Average Life 5,000 hrs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7 /PP)
- HALO Sld4Xjb Led (SLD4EXT)
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- INVID TECH Security Solar Light, 196" Range, 1100lm (ISL-SECURITY500)
- LIVEX LIGHTING Four Light White Lamp Shade (S316)
- JANDORF Harp, 8" Brushed Pewter Lamp Harp (C60124)
- LEVITON Socket Outdoor Vnyl 660W (00055-000)
- EXO Pole Bracket, Steel Housing, 30"L, 2-3/8"W (BHH-2180-PT20-DB)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- RADIANT 3 ft. Wire Cover; Antique Bronze (RA49388)
- FRIEDLAND RLR SHADE VNS WHT 37X72"" (VE3W)
- Halco Lighting Light Fixture Parts