Shop All Holiday Decor
Halco
Halco 7096 Deluxe Velvet Santa Suit XL
Mfr # 7096
Zoro # G503717440
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # 7096
- Zoro # G503717440
- UPC # 709604039965
- Country of Origin China
- Category Holiday Decor
Description
This is an awesome suit in a larger size! Made from exquisite dark velvet and accented with luxurious, white long-hair plush trim.
Fits Jacket Sizes: 50-56.
Chest up to: 65".
Derriere: 66".
Sleeve Length (Center of Back to Sleeve Break): 40".
Waist From: 36-56".
Inseam: 23".
Suit Includes:
Zipper coat with belt loops and lengthened coat border.
Pants with side pockets.
Hat with large pom-pom.
Naugahyde bound belt with eyelets, gilt buckle with prong and loop.
Naugahyde boot tops with long-hair plush cuffs.
White nylon Santa gloves.
Suit Includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 72 in W, 72 in L (4EEX7)
- PAPER IMAGES Paper Image Multi-Color Christmas Gift Wrap (CW3530A10)
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- JECO Jeco CHD-TA168 Christmas Ornament Combo; Gold - 55 Piece (CHD-TA168)
- DECORIS Multicolored Nutcracker Indoor Christmas Decor 15 in (521386)
- UNION PRODUCTS Cauldron with Handle Halloween Decor (55280)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Multicolored Garland (MCPGAR9BOMUA)
- LEMAX THE BELL AND FEATHER (35048)
- Halco Holiday Decor