Shop All Double Sided Foam Tapes
Halco
Double-Sided Foam Tape, White, 0.5in x 36yd, 1/32in Tape Thick, Acrylic, Indoor Only, 60 to 100 DegF
Mfr # 40512K
Zoro # G510860276
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Foam Tape Thickness 45mil
- Tape Length 36yd
- Tape Shape Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # 40512K
- Zoro # G510860276
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.5" |
Tape Length | 36yd |
Details
Foam Tape Thickness | 45mil |
Tape Shape | Roll |
Tape Color | White |
Description
These continuous rolls of firm foam tape have a strong double-sided adhesive and a pull-away liner. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.
- •This family of adhesives is conformable for both flat and curved substrates providing a high peel and shear adhesion
- •Suitable for interior and exterior applications.
- •Halco’s High Bond Adhesive Tapes are resistant to UV light, moisture, solvents, and temperature changes with unique shock absorption characteristics.
- •Adheres to low and medium surface energy substrates.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 6 In x 5 yd, 12 mil, Tan (15C730)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG505.120)
- GORILLA GLUE Gorilla Superglue 3Gm (7900102)
- NEWBORN Caulk Gun, Steel, 10 oz (307)
- 3M Bonding Film, Thermoplastic, 2Inx60yd, PK24 (04600)
- SCOTCH Scotch 110P 0.5 x 75 in. Mounting Tape - pack of 6 (91646)
- KLASSE Double Sided Tape, Foam, 1 in., Gray, 36 yd. (1011G)
- GORILLA GLUE Mounting Tape, Squares, 1"Wx1"H, Clear (GOR6067202)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M AutomotiveAttachmentTp06377gray0.76, PK12 (06377)
- 3M Tape, DblCoatd Repulpbl, 48mmx55, Wht, PK24 (R3227)
- Halco Double Sided Foam Tapes