Shop All Double Sided Foam Tapes
Halco
Double-Sided Foam Tape, Transparent, 0.5 in x 36 yd, 1/32 in Tape Thick, Acrylic, Indoor Only
Mfr # 30212K
Zoro # G410860284
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Foam Tape Thickness 20mil
- Tape Length 36yd
- Tape Shape Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # 30212K
- Zoro # G410860284
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.5" |
Tape Length | 36yd |
Details
Foam Tape Thickness | 20mil |
Tape Shape | Roll |
Tape Color | Clear |
Description
These continuous rolls of firm foam tape have a strong double-sided adhesive and a pull-away liner. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.
- •This family of adhesives is conformable for both flat and curved substrates providing a high peel and shear adhesion
- •Suitable for interior and exterior applications.
- •Halco’s High Bond Adhesive Tapes are resistant to UV light, moisture, solvents, and temperature changes with unique shock absorption characteristics.
- •Adheres to low and medium surface energy substrates.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesion Promoter, DP460 Series, Clear, 1 gal, Can, 6 PK, 2:01 Mix Ratio, 4 hr Functional Cure (DP460)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- COLOR PUTTY 16100 1 lbs. White Putty (11604161004)
- LOCTITE Fast Dry, Rigid Cure Gasket Sealant, 7 oz, Reddish Brown, Temp Range -65 to 400 Degrees F (234887)
- HALCO Double-Sided Foam Tape, White, 0.5in x 36yd, 1/32in Tape Thick, Acrylic, Indoor Only, 60 to 100 DegF (40512K)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- 3M 3M 4926 VHB Tape 2" x 5yd, Gray, 15 mil (4926)
- 3M 3M 4052 Double Coated Foam Tape 6" x 5yd, Black, 1/32" thick (4052)
- 3M AutoAcrylicPlusPrmTp 06392Blk 1.52m, PK12 (06387)
- 3M Seam Sealer, Tape, 3/8" x 30ft., PK12 (08475)
- Halco Double Sided Foam Tapes