Shop All Double Sided Foam Tapes
Halco
Double-Sided Foam Tape, Gray, 0.5in x 36yd, 1/16in Tape Thick, Acrylic, Indoor Only, 60 to 100 DegF
Mfr # 50512K
Zoro # G410860277
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Foam Tape Thickness 45mil
- Tape Length 36yd
- Tape Shape Roll
- Tape Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # 50512K
- Zoro # G410860277
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.5" |
Tape Length | 36yd |
Details
Foam Tape Thickness | 45mil |
Tape Shape | Roll |
Tape Color | Grey |
Description
These continuous rolls of firm foam tape have a strong double-sided adhesive and a pull-away liner. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.
- •This family of adhesives is conformable for both flat and curved substrates providing a high peel and shear adhesion
- •Suitable for interior and exterior applications.
- •Halco’s High Bond Adhesive Tapes are resistant to UV light, moisture, solvents, and temperature changes with unique shock absorption characteristics.
- •Adheres to low and medium surface energy substrates.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX PASTE Rubber Paste Black 3Lb (PFSBLKR32)
- GORILLA GLUE Gorilla Glue®, 8 oz., Light Tan, 1/Case (ADHGG15)
- INTERTAPE Utility Aluminum Foil Tape, Liner, 1.5 M (ALF150L)
- VIBRA-TITE Retaining Compound, 566 Series, Grey, Paste, 50ml Tube (56650)
- HALCO Double-Sided Foam Tape, White, 0.5in x 36yd, 1/32in Tape Thick, Acrylic, Indoor Only, 60 to 100 DegF (40512K)
- COMMERCIAL 1 in Double Sided Mounting Tape (3052)
- THERMWELL PRODUCTS 1/2X5/16 Blk Rubb Tape (R512H)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- ITW BRANDS VersaChem® WrapIt„¢ Repair Self-Fusing Silicone Tape, 82110, 1" x 10' Tape (82110)
- SHURTAPE Dbl Coated Tape, 48mm x 50m, PK24 (DP 050)
- Halco Double Sided Foam Tapes