Shop All LED Outdoor Lighting
Halco
70W 120-277V Slipfitter Line Voltage Bronze Outdoor LED Medium Landscape Flood Light
Mfr # FLFS70/3CCTU/SF 10345
Zoro # G410089715
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # FLFS70/3CCTU/SF 10345
- Zoro # G410089715
- UPC # 807154103454
- Country of Origin United States
- Category LED Outdoor Lighting
Description
The new ProLED Select Flood Series offers the best value in the Commercial and Industrial Floodlight market. The FLFS Flood Series combines performance and design in 1 competitively priced fixture. The FLFS Series product is made of high quality, die-cast aluminum with a poly-carbonate lens and an integrated heat sink. Combine that with a watertight, IP65 rating and you have an extremely durable fixture with a L70 of over 100,000-hours. With multiple lumen packages and mounting options, the ProLED Select Flood Series is the right fit for almost any outdoor lighting application.Brightness: 10252 LumensLifetime: 50,000-hoursColor temperature: 3000K/4000K/5000K, 70CRI selectableEnergy used 70-Watt equivalent to a 175-Watt PSMH-watt light bulbIdeal for use in commercial, industrial, retail, storage, utility, shopping centers, task lightingDimmableField selectable CCT - adjustable color temperature 3000K, 4000K, 5000KDLC premium listed, IP65 rated5-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 3500 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 35K 80CRI)
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- NATURE SPRING 100 White Bulbs Solar Powered LED Rope Lights, 32-feet Long, Steady/Twinkle Mode for Outdoor Lighting (711861IUP)
- PURE GARDEN Solar Outdoor String Lights, White, 2PK (50-1202)
- AMAX LIGHTING AMAX Lighting LED-JR003LBZ 17 x 3.8 in. LED Ceiling Fixture - JR Bronze (LED-JR003LBZ)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- NATURE SPRING Solar Powered LED String Lights, 200 White Bulbs, Steady or Twinkle Mode for Outdoor (72-feet) (669268VHG)
- Halco LED Outdoor Lighting