Shop All LED Outdoor Lighting
Halco
50W 120-277V Knuckle Line Voltage Bronze Outdoor Integrated LED Medium Landscape Flood Light
Mfr # FLFS50/3CCTU/KN 10343
Zoro # G110089718
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # FLFS50/3CCTU/KN 10343
- Zoro # G110089718
- UPC # 807154103430
- Country of Origin United States
- Category LED Outdoor Lighting
Description
The new ProLED Select Flood Series offers the best value in the Commercial and Industrial Floodlight market. The FLFS Flood Series combines performance and design in 1 competitively priced fixture. The FLFS Series product is made of high quality, die-cast aluminum with a poly-carbonate lens and an integrated heat sink. Combine that with a watertight, IP65 rating and you have an extremely durable fixture with a L70 of over 100,000-hours. With multiple lumen packages and mounting options, the ProLED Select Flood Series is the right fit for almost any outdoor lighting application.Brightness: 6645 LumensLifetime: 50,000-hoursColor temperature: 3000K/4000K/5000K, 70CRI selectableEnergy used 50-Watt equivalent to a 150-Watt MH-watt light bulbIdeal for use in commercial, industrial, retail, storage, utility, shopping centers, task lightingDimmableField selectable CCT - adjustable color temperature 3000K, 4000K, 5000KDLC premium listed, IP65 rated5-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Delta Ultraviolet E-20 replacement light bulb lamp (E-20 DELTA ULTRAVIOLET)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 413-C-Tc-P (413-C-TC-P)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- ILC Replacement for Steris Harmony La500 replacement light bulb lamp (HARMONY LA500 STERIS)
- SATCO NUVO FLOOD LED BRZ 90W 11.5""L (65/618)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- FEIT ELECTRIC LED String Lights Clear 12 ft 10 lights (SLM12-10/FIL)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- WESTEK Led Dcpl Auto Nightlight (NL-DPLV-W)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16360 lm (RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- Halco LED Outdoor Lighting