Shop All LED Outdoor Lighting
Halco
30W 120-277V Knuckle Line Voltage Bronze Outdoor Integrated LED Medium Landscape Flood Light
Mfr # FLFS30/3CCTU/KN 10341
Zoro # G810089711
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # FLFS30/3CCTU/KN 10341
- Zoro # G810089711
- UPC # 807154103416
- Country of Origin United States
- Category LED Outdoor Lighting
Description
The new ProLED Select Flood Series offers the best value in the Commercial and Industrial Floodlight market. The FLFS Flood Series combines performance and design in 1 competitively priced fixture. The FLFS Series product is made of high quality, die-cast aluminum with a poly-carbonate lens and an integrated heat sink. Combine that with a watertight, IP65 rating and you have a extremely durable fixture with a L70 of over 100,000-hours. With multiple lumen packages and mounting options, the ProLED Select Flood Series is the right fit for almost any outdoor lighting application.Brightness: 3597 LumensLifetime: 50,000-hoursColor temperature: 3000K/4000K/5000K, 70CRI selectableEnergy used 30-Watt equivalent to a 100-Watt MH-watt light bulbIdeal for use in commercial, industrial, retail, storage, utility, shopping centers, task lightingDimmableField selectable CCT - adjustable color temperature 3000K, 4000K, 5000KDLC premium listed, IP65 rated5-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUSHPROOF Door Port - Aluminum, 3" (ADF30)
- ILC Replacement For LIGHT BULB LAMP, EXNGU10220240V (EXN/GU10/220-240V)
- ILC Replacement for Howard M0400-81c-211-k (M0400-81C-211-K HOWARD)
- ILB GOLD Socket, Replacement For Light Bulb / Lamp, Eg 285-Qx-28 (EG 285-QX-28)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- E E SYSTEMS GROUP eLEDing® Solar 30W 3800 LM 5000K LED Area Flood Light Smart w/ Detachable Spot Head (EE850W-DT30W-FH)
- Halco LED Outdoor Lighting