Shop All Hook & Loop Straps
Halco
2 in x 27.5 Yard Aramid Loop Tape
Mfr # SSL200
Zoro # G310860278
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Length 27.5yd
- Hook and Loop Shape Roll
- Color White
- Characteristics Aramid High Temperature Loop Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halco
- MFR # SSL200
- Zoro # G310860278
- Country of Origin Germany
- Category Hook & Loop Straps
Dimensions
Width | 2" |
Length | 27.5yd |
Details
Hook and Loop Shape | Roll |
Color | White |
Characteristics | Aramid High Temperature Loop Fastener |
Description
2 in x 27.5 Yard Halco Aramid Loop Tape - FAR 25.853 / FMVSS302 Approved
- •Halco’s high temp stainless steel and aramid fastener is designed for high-temperature applications where fasteners may be subjected to heat over an extended period of time
- •This product is also suitable in applications requiring corrosion resistance
- •REACH & RoHS Compliant
- •CALIFORNIA PROP 65
- •FAR 25.853
- •FMVSS302
- •Melting Point - 455F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1606-256-SS)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span (U16250.075.0001)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Loop Fastener Tape (NNL100)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Hook Fastener Tape (NNH100)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, Black (100H28BX)
- VELCRO BRAND Cinch Straps, 1x18", Black, PK25, 18", 1" Wd, Black, 25 PK (VEL185)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 1 in Wd, Black, 10 PK (1X18KVVS)
- WRAP-IT Cinch Strap, No Adhesive, 8 in, Orange (209-08OR)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAMSR)
- Halco Hook & Loop Straps